Compact Cylinder
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 50 mm |
Type | Double Acting Free Mount Cylinder |
Logistic Weight | 840 g |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 50 mm |
Type | Double Acting Free Mount Cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 27 ) days