References
SMC:ECDU32-30D
Rubix:2602255

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Type | compact cylinder |
Documents
Product details : SMC ECDU32-30D AIR CYLINDER
The series CU single rod, double acting free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.
Technical specifications
Attributes
| Logistic Weight | 460 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 30 mm |
| Type | compact cylinder |
Show UNSPSC/ECL@SS
£ 93.99 excl. VAT
/ Each
£ 112.79 incl. VAT
- Delivery usually within ( 4 ) days