SMC CQ2KWB40TF-15DZ COMPACT CYLINDER NON-ROTATING DOUBLE ROD
Compact Cylinder
See technical informationSee documentsReferences
SMC:CQ2KWB40TF-15DZ
Rubix:392A9857
Manufacturer :CQ2KWB40TF-15DZ

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 15 mm |
Documents
Product details : SMC CQ2KWB40TF-15DZ COMPACT CYLINDER NON-ROTATING DOUBLE ROD
SMC has redesigned the CQ2 compact cylinder with a new body, making it possible to mount auto switches on any of the 4 surfaces, depending on the installation conditions. Auto switch mounting grooves have replaced the CQ2s mounting rails, preventing projection of auto switches and improving ease and safety of work.
Strengths
•Double acting, double rod, non-rotating compact cylinder
Auto switch capable
Auto switch capable
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 15 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 103.68 excl. VAT
/ Each
£ 124.42 incl. VAT
- Delivery usually within ( 11 ) days