References
Aventics:0822393210
Rubix:272A7446
Manufacturer :0822393210
EAN:3661475902793


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : AVENTICS 0822393210
Compact cylinder AVENTICS series KPZ 0822393210, double-acting with magnetic piston rod. Piston diameter 32 mm and stroke 100 mm.
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Material | anodized aluminum; piston rod in stainless steel; end caps in aluminum |
| Reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 134.54 excl. VAT
/ Each
£ 161.45 incl. VAT
- Usually arrives within 14 working days