References
Aventics:0822394009
Rubix:272A7371
Manufacturer :0822394009
EAN:3661475903295


Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 80 mm |
Documents
Product details : AVENTICS 0822394009
Aventics cylinder series kpz, d=040, s=0080 0822394009
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 80 mm |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 157.93 excl. VAT
/ Each
£ 189.52 incl. VAT
- Delivery usually within ( 5 ) days