SMC RDQA50TF-75 COMPACT CYLINDER WITH AIR CUSHION


Compact Cylinder

References
smc:RDQA50TF-75
rubix:393A0393
manufacturer :00237667
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter50 mm
Cylinder stroke75 mm
See all Specifications

Product details : SMC RDQA50TF-75 COMPACT CYLINDER WITH AIR CUSHION


The RQ series new air cushion construction allows this series to retain the merits of a compact cylinder. The unique air cushion construction eliminates the cushion ring used in conventional type air cushions, which reduces the overall length of the cylinder. The RQ series meets the demands for reduced shock, noise reduction and improved repeatability at the stroke end

Strengths

•Unique air cushion construction with no cushion ring
Wide size variations from °20 to °100
Nearly three times the allowable kinetic energy
Improved noise reduction * and repeatability
Interchangeable mounting

Technical specifications


Attributes
TypeCompact Cylinder
Cylinder diameter50 mm
Cylinder stroke75 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 117.42 excl. VAT
/ Each
£ 140.90 incl. VAT
  • Usually arrives within 14 working days