SMC MGF40TF-50 GUIDE TABLE


Compact Guide Cylinder

References
rubix:2605733
brand logo
brand logo
Technical specifications
Typecompact guide cylinder

Product details : SMC MGF40TF-50 GUIDE TABLE


Series MGF guide tables are low profile, compact cylinders which utilize a large concentric guiding sleeve to provide excellent eccentric load resistance. Mounting is possible from 2 directions. A built-in non-rotating mechanism prevents rotation of the table top. T-slots are provided on 3 faces of the MGF body (except port face), allowing mounting of various brackets. Optional auto switches can be mounted on 4 faces of the body.
Bore Size: 40mm
Port Thread: TF (G)
Stroke: 50mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Strengths

•Low-profile, compact, guide table
Large diameter guide rod enables cylinder to handle eccentric loads applied from any direction within a 360 angle
Available in 40, 63 or 100mm bore sizes
Auto switch capable

Technical specifications


Attributes
Typecompact guide cylinder
Show UNSPSC/ECL@SS
£ 790.97 excl. VAT
/ Each
£ 949.16 incl. VAT
  • Delivery usually within ( 4 ) days