SMC MQQTB10-40D CYLINDER


Compact Low Friction Cylinder

References
smc:MQQTB10-40D
rubix:393A1258
manufacturer :00015311
SMC CYLINDER MQQTB10-40D
brand logo
Technical specifications
Typet (standard)
Cylinder stroke40 mm
See all Specifications

Product details : SMC MQQTB10-40D CYLINDER


The MQQ cylinder is a compact, low friction cylinder designed for low pressure, low speed, uniform speed or low friction applications. MQQ is available as standard or a lateral load resisting type (with built-in ball bushings). Bore sizes range from 10mm to 28mm and strokes are available up to 100mm.
Compact low friction cylinder techn. metal-metal mqq series

Technical specifications


Attributes
Logistic Weight166 g
Typet (standard)
Cylinder stroke40 mm
Show UNSPSC/ECL@SS
£ 228.20 excl. VAT
/ Each
£ 273.84 incl. VAT
  • Usually arrives within 14 working days