TTC CHAIN HOIST X 6M MH05/6


Manual chain hoist

References
ttc:MH05/6
rubix:118A1265
brand logo
brand logo
Technical specifications
Lifting height6 m
See all Specifications

Product details : TTC CHAIN HOIST X 6M MH05/6


MH Series Heavy duty and compact design to meet all pertinent world standards. Reliable disc brake and premium grade alloy load chain. Drop-forged and expertly heat treated for greater strength and long wearing. Conforms to CE safety standards

Strengths

Heavy duty and compact design
Reliable disc brake and premium grade alloy load chain
Drop-forged and heat treated for greater strength

Applications

Storage and handling
Lifting purpose
Material handling

Technical specifications


Attributes
Lifting height6 m
Weight16 kg
TypeLifting equipment
Operational height6 m
Manual force (max.)10 kg
Show UNSPSC/ECL@SS
£ 181.64 excl. VAT
/ Each
£ 217.97 incl. VAT
  • Usually arrives within 14 working days