FESTO 173439 SUCTION CUP COMPLETE VAS-5-M5-NBR


VAS vacuum cup

References
festo:VAS-5-M5-NBR
rubix:120A5945
manufacturer :173439
ean:4052568037444
VAS-5-M5-NBR Suction cup complete
brand logo
Technical specifications
MaterialNBR
Diameter5 mm
ShapeRound
See all Specifications

Product details : FESTO 173439 SUCTION CUP COMPLETE VAS-5-M5-NBR


Suction cup complete VAS-5-M5-NBR Made of NBR, flat, male thread with sealing ring, Hexagonal Nominal size=1,5 mm, Suction cup diameter=5 mm, Effective suction diameter=4 mm, Position of Connection=on top, Suction cup shape=round flat

Technical specifications


Attributes
Logistics dimensions (L x W x H)17x9x7 mm
Logistic Weight1,31 g
MaterialNBR
Diameter5 mm
ShapeRound
TypeVAS
Show UNSPSC/ECL@SS
£ 11.20 excl. VAT
/ Each
£ 13.44 incl. VAT
  • Delivery usually within ( 2 ) days