References
SMC:CD85KN20-25-A
Rubix:107A8738
Manufacturer :00016986
EAN:3618035429689

Technical specifications
| Type | non-rotating cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : SMC CD85KN20-25-A NON ROTATING CYLINDER
Technical specifications
Attributes
| Type | non-rotating cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
| Max. service pressure | 10 bar |
| Connection | g 1/8 |
Show UNSPSC/ECL@SS
£ 70.52 excl. VAT
/ Each
£ 84.62 incl. VAT
- Delivery usually within ( 7 ) days