FESTO 525659 PARALLEL GRIPPER HGPP-10-A-G1


Parallel Gripper

References
festo:HGPP-10-A-G1
rubix:114A5844
manufacturer :525659
ean:4052568161828
HGPP-10-A-G1 Parallel gripper
brand logo
Technical specifications
Typeparallel gripper
Cylinder stroke2Ā mm
Cylinder diameter10Ā mm
See all Specifications

Product details : FESTO 525659 PARALLEL GRIPPER HGPP-10-A-G1


Parallel gripper HGPP-10-A-G1 Precise, for Position sensing via hall effect sensor or inductive sensors. With gripping force retention when opening ...-G1. Size=10, Stroke per gripper jaw=2 mm, Max. replacement accuracy=0,1 mm, Repetition accuracy, gripper=<= 0,02 mm, Number of gripper fingers=2

Technical specifications


Attributes
Logistic Weight279Ā g
Typeparallel gripper
Cylinder stroke2Ā mm
Cylinder diameter10Ā mm
Force80Ā N
Show UNSPSC/ECL@SS
Ā£ 798.52 excl. VAT
/ Each
Ā£ 958.22 incl. VAT
  • Delivery usually within ( 2 ) days