RELIANCE 919 VISION EMERGENCY EYE WASH STATION
COMPLETE EYE WASH PANEL WITH MIRROR
See technical informationReferences
Reliance Medical:F17899
Rubix:2017645
EAN:5060131889191
Product details : RELIANCE 919 VISION EMERGENCY EYE WASH STATION
Robust premier eye wash stationDual purpose. HSE compliant. Wipe clean, hardwearing abs plastic. Illuminated, printed instructions. Contents :
2 Eye Pad Dressings ; 2 Eye Wash 500ml Bottles ; 5 Eye Wash 20ml Pods ; 1 Mirror
2 Eye Pad Dressings ; 2 Eye Wash 500ml Bottles ; 5 Eye Wash 20ml Pods ; 1 Mirror
Technical specifications
Attributes
| Capacity | 500 ml |
|---|
Show UNSPSC/ECL@SS
£ 43.39 excl. VAT
/ Each
£ 52.07 incl. VAT
- In stock: Next day delivery

