RELIANCE 904 DELUXE EYE WASH STATION DOUBLE AURA3 BOX BLUE
Double Eye Wash Station
See technical informationReferences
Reliance Medical:904
Rubix:80153601
EAN:5060131889047
Product details : RELIANCE 904 DELUXE EYE WASH STATION DOUBLE AURA3 BOX BLUE
Deluxe version with eye pods and insert. Durable, stylish polypropylene box. Wall mountable with integrated bracket. Meets current HSE regulations. Fast and effective treatment. Content :
2 Dressings, Eye Pad ; 2 Eye Wash, Bottles 500ml ; 2 Eye Wash, Pods 20ml ; 1 Mirror
2 Dressings, Eye Pad ; 2 Eye Wash, Bottles 500ml ; 2 Eye Wash, Pods 20ml ; 1 Mirror
Technical specifications
Attributes
| Capacity | 500 ml |
|---|
Show UNSPSC/ECL@SS
£ 20.31 excl. VAT
/ Each
£ 24.37 incl. VAT
- In stock: Next day delivery

