References
Reliance Medical:903
Rubix:2573274
EAN:5060131889030
Product details : RELIANCE 903 EYE WASH STATION TRIPLE AURA3 BOX BLUE
Durable, stylish polypropylene box. Wall mountable with integrated bracket. Meets current HSE regulations. Fast and effective treatment. The triple eye wash station is in a stylish Integral Aura box in durable polypropylene, blue safety clips, bracket and integrated handle, may be wall mounted. Provides fast and effective treatment in the workplace or home, meeting the guidelines given by the Health & Safety Executive. Content :
3 Dressings, Eye Pad ; 3 Eye Wash, Bottles 500ml
3 Dressings, Eye Pad ; 3 Eye Wash, Bottles 500ml
Technical specifications
Attributes
| Capacity | 500 ml |
|---|
Show UNSPSC/ECL@SS
£ 21.52 excl. VAT
/ Each
£ 25.82 incl. VAT
- In stock: Next day delivery