Reliance Medical
Filter Options
Categories
protection, safety & hygiene (88)
tools & metrology (7)
1Brand
reliance medical
(95)
95 Product(s) with 95 variant(s):
RELIANCE 831 TONGUE DEPRESSORS BOX OF 100
- reliance medical:831
- rubix:45022863
- manufacturer :831
- ean:5060131888316
- In stock: Next day delivery
- Type:tongue depressor
£ 2.89 excl. VAT
/ Each
RELIANCE 8305 TERUMO SYRINGE LUER 20ML SLIP TIP SINGLE
- reliance medical:BD300613
- rubix:792469B
- In stock: Next day delivery
- Material:polypropylene
- Volume:20 ml
£ 0.25 excl. VAT
/ Each
RELIANCE 900 RELIWASH SALINE EYE WASH 500ML
- reliance medical:900
- rubix:45022855
- ean:5060131889009
- In stock: Next day delivery
- Type:eye wash
£ 3.48 excl. VAT
/ Each
RELIANCE 321 NO. 16 EYE PAD DRESSING WITH BANDAGE
- reliance medical:321
- rubix:45009457
- ean:5060131883212
- In stock: Next day delivery
- Type:eye pad
£ 0.21 excl. VAT
/ Each
RELIANCE 939 RELIWIPE SALINE WOUND CLEANSING WIPES BOX OF 20
- reliance medical:939
- rubix:80189118
- ean:5060131889399
- In stock: Next day delivery
- Type:wound cleansing wipe
£ 2.13 excl. VAT
/ Each
RELIANCE 901 RELIWASH SALINE EYE WASH 20ML BOX OF 25
- reliance medical:901
- rubix:45022854
- ean:5060131889016
- In stock: Next day delivery
- Packaging:25 box
- Capacity:0.02 l
£ 13.39 excl. VAT
/ Each
RELIANCE 316 HSE DRESSING MEDIUM 12CMX12CM
- reliance medical:316
- rubix:45022874
- ean:5060131883168
- In stock: Next day delivery
- Material:non-woven pad sewn to polyester bandage
- Length:12 mm
£ 0.30 excl. VAT
/ Each
RELIANCE 343 BS8599-1 FIRST AID KIT MEDIUM AURA3 BOX MEDIUM GRN
- reliance medical:343
- rubix:2525313
- ean:5060131883434
- In stock: Next day delivery
- Type:workplace kit
- Length:295 mm
- Width:270 mm
£ 48.85 excl. VAT
/ Each
RELIANCE 919 VISION EMERGENCY EYE WASH STATION
- reliance medical:F17899
- rubix:2017645
- ean:5060131889191
- In stock: Next day delivery
- Capacity:500 ml
£ 43.39 excl. VAT
/ Each
RELIANCE 348 BS8599-1 FIRST AID KIT LARGE AURA3 BOX LARGE GRN
- reliance medical:348
- rubix:2525314
- ean:5060131883489
- In stock: Next day delivery
- Type:workplace kit
- Length:350 mm
- Width:320 mm
£ 69.94 excl. VAT
/ Each
RELIANCE 904 DELUXE EYE WASH STATION DOUBLE AURA3 BOX BLUE
- reliance medical:904
- rubix:80153601
- ean:5060131889047
- In stock: Next day delivery
- Capacity:500 ml
£ 20.31 excl. VAT
/ Each
RELIANCE 745 RELIWIPE SALINE WOUND CLEANSING WIPES BOX OF 100
- reliance medical:F11510
- rubix:2017616
- ean:5060131887456
- In stock: Next day delivery
- Packaging:10 pack
£ 9.16 excl. VAT
/ Each
RELIANCE 955 DELUXE EYE WASH STATION TITAN BOX SMALL BLUE
- reliance medical:955
- rubix:2525972
- ean:5060131889559
- In stock: Next day delivery
- Capacity:500 ml
£ 17.07 excl. VAT
/ Each
RELIANCE 330 BS8599-1 FIRST AID KIT SMALL AURA3 BOX SMALL GRN
- reliance medical:330
- rubix:2525315
- ean:5060131883304
- In stock: Next day delivery
- Type:workplace kit
- Length:225 mm
- Width:230 mm
£ 36.63 excl. VAT
/ Each
RELIANCE 363 NO. 7 FINGER DRESSING
- reliance medical:363
- rubix:2017709
- ean:5060131883632
- In stock: Next day delivery
- Material:pad: 70% viscose + 30% polyester; bandage: polyester (150d polyester + 40s polyester).
- Length:6 mm
£ 0.47 excl. VAT
/ Each
RELIANCE 554 WASHPROOF PLASTERS ASSORTED PALE WALLET OF 10
- reliance medical:554
- rubix:2525977
- ean:5060131885544
- In stock: Next day delivery
- Material:flexible pe plastic film (moisture vapour permeable membrane) with high-tech acrylic adhesive
- Length:11.2 mm
£ 0.70 excl. VAT
/ Each
RELIANCE 144 FIRST AID KIT PUBLIC SERVICE VEHICLES TITAN BOX SML GRN
- reliance medical:144
- rubix:2575762
- ean:5060131881447
- In stock: Next day delivery
- Type:vehicle kit
- Length:250 mm
- Width:185 mm
£ 21.36 excl. VAT
/ Each
RELIANCE 3014 MOTOKIT BS8599-2 FIRST AID KIT MEDIUM STOCKHOLM BAG GRN
- reliance medical:3014
- rubix:2575755
- ean:5060186993232
- In stock: Next day delivery
- Type:motokit
- Length:200 mm
- Width:140 mm
£ 21.15 excl. VAT
/ Each
RELIANCE 533 DEPENDAPLAST WASHPROOF PLASTERS 7CMX2CM PALE BOX OF 100
- reliance medical:533
- rubix:2573265
- ean:5060131885339
- In stock: Next day delivery
- Material:flexible pe (polyethylene) plastic film (moisture vapour permeable membrane); high-tech acrylic adhesive
- Length:7 mm
£ 3.84 excl. VAT
/ Each
RELIANCE 310 FINGER DRESSING WITH ADHESIVE FIXING 3.5CM PACK OF 10
- reliance medical:310
- rubix:80176090
- ean:5060131883106
- In stock: Next day delivery
- Material:polyester, cotton
- Length:3.5 mm
£ 9.35 excl. VAT
/ Each
RELIANCE 651 RELISTRIP REINF SKIN CLOSURE 5XSTRIPS 3MMX75MM BOX OF 50
- reliance medical:651
- rubix:45022841
- ean:5060131886510
- In stock: Next day delivery
- Type:reliance 651 relistrip reinf skin closure 5xstrips 3mmx75mm box of 50
£ 3.74 excl. VAT
/ Each
RELIANCE 905 RELIWASH SALINE EYE WASH 250ML
- reliance medical:905
- rubix:2575759
- ean:5060131889054
- In stock: Next day delivery
- Type:eye wash
£ 2.80 excl. VAT
/ Each
RELIANCE 687 REFILL FOR WORKPLACE BS8599-1 FIRST AID KIT LARGE
- reliance medical:687
- rubix:80153337
- ean:5060131886879
- In stock: Next day delivery
- Type:refill
£ 22.30 excl. VAT
/ Each
RELIANCE 4608 SHARPS CONTAINER 1LTR
- reliance medical:4608
- rubix:80393993
- ean:5060186993003
- In stock: Next day delivery
- Type:medical sharps
£ 4.49 excl. VAT
/ Each
24 items of 95
























