POLYCO AFG36-00 COMPOSITE ARC FLASH GLOVES 36CM CLASS 00 RED SIZE 6
Composite and Arc Flash Gloves (36cm / Class 00)
See technical informationSee documentsReferences
Polyco Healthline:AFG36-00/6
Rubix:233A1859
EAN:03760245125049
Documents
Product details : POLYCO AFG36-00 COMPOSITE ARC FLASH GLOVES 36CM CLASS 00 RED SIZE 6
Insulating glove 3 in 1: dielectric, mechanical and arc flash protection. Unique formulation of the rubber compound makes gloves extremely flexible. BiColour: internal black/external red to make visual inspection easier. Each pair of gloves is supplied with a pair of cotton fingerless under gloves for improved comfort
Technical specifications
Attributes
| Size | 6 |
|---|
Show UNSPSC/ECL@SS
£ 90.07 excl. VAT
/ Each
£ 108.08 incl. VAT
- Usually arrives within 14 working days