POLYCO RE-PRO/NB VOLT PROTECTOR GAUNTLET NO BUCKLE 3111X SIZE 10

POLYCO GLOVE PROTECTOR GAUNTLET RE-PRO

See technical information

References

Polyco Healthline:RE-PRO/10NB
Rubix:4538506
EAN:05010699827449
brand logo

Technical specifications

Size10

Product details : POLYCO RE-PRO/NB VOLT PROTECTOR GAUNTLET NO BUCKLE 3111X SIZE 10


Designed to be worn over Electricians Gloves
Provides additional mechanical protection
Offers a higher level of grip
Protects in dirty or oily environments

Technical specifications


Attributes
Size10
£ 14.46 excl. VAT
/ Each
£ 17.35 incl. VAT
  • Usually arrives within 14 working days

Size