POLYCO RE-PRO/NB VOLT PROTECTOR GAUNTLET NO BUCKLE 3111X SIZE 9

POLYCO GLOVE PROTECTOR GAUNTLET RE-PRO

See technical information
References
Polyco Healthline:RE-PRO/09NB
Rubix:4538505
EAN:05010699827432
brand logo
Technical specifications
Size9

Product details : POLYCO RE-PRO/NB VOLT PROTECTOR GAUNTLET NO BUCKLE 3111X SIZE 9


Designed to be worn over Electricians Gloves
Provides additional mechanical protection
Offers a higher level of grip
Protects in dirty or oily environments

Technical specifications


Attributes
Size9
Show UNSPSC/ECL@SS
£ 14.46 excl. VAT
/ Each
£ 17.35 incl. VAT
  • In stock: Next day delivery

Size

Select variants (2)