POLYCO RE0360 VOLT CLASS 0 LATEX INSULATING GLOVES SIZE 9


POLYCO ELECTRICIANS GLOVES ® (36CM / CLASS 0) REUSABLE ELECTRICAL HANDLING GLOVES

References
polyco healthline:RE0360/09
rubix:1285231
ean:05010699855398
brand logo
brand logo
brand logo
Technical specifications
Size9
Main materialLatex
See all Specifications

Product details : POLYCO RE0360 VOLT CLASS 0 LATEX INSULATING GLOVES SIZE 9


Latex Material: Excellent electrical resistance
Lenght : 360mm
brand logo

Technical specifications


Attributes
Size9
Main materialLatex
CoatingRubber
ColourYellow
Class0
MaterialLatex
Show UNSPSC/ECL@SS
£ 45.28 excl. VAT
/ Each
£ 54.34 incl. VAT
  • In stock: Next day delivery