Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 162668 FILTER COMBINATION LFMBA-3/8-D-MINI-A
FESTO 162668 FILTER COMBINATION LFMBA-3/8-D-MINI-A
LFMBA filter combination
References
festo:
LFMBA-3/8-D-MINI-A
rubix:
114A1066
manufacturer :
162668
ean:
4052568132071
Technical specifications
Threading diameter (inch)
3/8
''
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 162668 FILTER COMBINATION LFMBA-3/8-D-MINI-A
Fine Filter combination LFMBA-3/8-D-MINI-A Micro Filter 1 µm for prefiltration and Micro Filter 0.01 µm, with metal bowl guard. Size=Mini, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
Logistic Weight
751,2
g
Threading diameter (inch)
3/8
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
335.39
excl. VAT
/
Each
£
402.47
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
NORGREN 4338-05 FILTER ELEMENT 40MY SERIES 74
SMC AME250C-F02B SUPER MIST SEPARATOR
NORGREN B72G-2GK-AL1-RMN FILTER REGULATOR
SMC AF40-F04D-2-A AIR FILTER
FESTO 192553 FILTER LF-D-MAXI
FESTO 162661 FILTER COMBINATION LFMBA-3/8-D-MIDI
SMC AMG550C-F06D WATER SEPARATOR
FESTO 532880 FILTER COMBINATION LFMBA-1/2-D-MAXI-DA-A
SMC AF20-F02C AIR FILTER
SMC AFF20-F02B-D MAIN LINE FILTER
AVENTICS 0821303714
FESTO 553012 FINE FILTER
SMC FQ1011N-04-L105N QUICK CHANGE FILTER FOR CLEANING SOLVENT
AVENTICS BOSCH 0821303500
FESTO 552974 MICRO FILTER