FESTO 574597 FILTER REGULATOR MS6-LFR-1/2-D7-C-U-V-A4
Compressed Air Filter Regulator
See technical informationSee documentsReferences
Festo:MS6-LFR-1/2-D7-C-U-V-A4
Rubix:120A6032

Technical specifications
| Material | pa (housing);pom (rotary knob;separating disc);pc (bowl);pe (filter);wrought aluminium alloy;nbr (valve tappet);nbr (diaphragm);high-alloy steel (spring);nbr (seal) |
|---|
Documents
Product details : FESTO 574597 FILTER REGULATOR MS6-LFR-1/2-D7-C-U-V-A4
All functions for the preparation of compressed air: valves for pressure regulation, shut off, filter regulation, and soft start, with safety function; pressure and flow sensors, filter, dryer, water trap, sensors, lubricator, and distributor. In sizes 4, 6, 9, and 12.
Strengths
•Directly actuated diaphragm regulator
Good regulation characteristics with minimal pressure hysteresis and primary pressure compensation
Good particle and condensate separation
With or without secondary venting
High flow rate
Lockable rotary knob
Return flow option for exhausting from output 2 to input 1 already integrated
Good regulation characteristics with minimal pressure hysteresis and primary pressure compensation
Good particle and condensate separation
With or without secondary venting
High flow rate
Lockable rotary knob
Return flow option for exhausting from output 2 to input 1 already integrated
Technical specifications
Attributes
| Material | pa (housing);pom (rotary knob;separating disc);pc (bowl);pe (filter);wrought aluminium alloy;nbr (valve tappet);nbr (diaphragm);high-alloy steel (spring);nbr (seal) |
|---|---|
| Volume flow rate | 7200 l/min |
| Max. service pressure | 20 bar |
Show UNSPSC/ECL@SS
£ 144.23 excl. VAT
/ Each
£ 173.08 incl. VAT
- Usually arrives within 14 working days