References
SMC:AW40-F04B-D
Rubix:233A0962
Manufacturer :02124036

Technical specifications
| Material | polycarbonate (bowl) |
|---|---|
| Connection 1 | g 1/2 in |
| Filter fineness | 5 µm |
Documents
Product details : SMC AW40-F04B-D FILTER REGULATOR
Modular-style Filter Regulator
ISO 8573-1:2010 compliant
Maximum flow rate up to 17500 l/min (ANR, 0.7MPa).
ISO 8573-1:2010 compliant
Maximum flow rate up to 17500 l/min (ANR, 0.7MPa).
Strengths
•Modular type filter regulator
Rated filtration ( m): 2, 10, 20, 40 , 70 or 100
Optional embedded pressure gauge
Available with built-in backflow mechanism
Rc, G(PF) or NPT threads
Rated filtration ( m): 2, 10, 20, 40 , 70 or 100
Optional embedded pressure gauge
Available with built-in backflow mechanism
Rc, G(PF) or NPT threads
Technical specifications
Attributes
| Material | polycarbonate (bowl) |
|---|---|
| Connection 1 | g 1/2 in |
| Filter fineness | 5 µm |
| Body size | 40 mm |
Show UNSPSC/ECL@SS
£ 81.28 excl. VAT
/ Each
£ 97.54 incl. VAT
- Delivery usually within ( 6 ) days