Micro Filter
Filter fineness | 0.01 µm |
---|
Logistics dimensions (L x W x H) | 220x60x90 mm |
---|---|
Logistic Weight | 695 g |
Filter fineness | 0.01 µm |
Type | Micro Filter |
Material | Die-Cast Zinc (Housing);Borosilicate Fibre (Filter);PC (Bowl) |
Min. service pressure | 2 bar |
Max. service pressure | 12 bar |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 11 ) days