References
IMI Norgren:F64G-3GN-MD3
Rubix:115A1848

Documents
Product details : NORGREN F64G-3GN-MD3 FILTER OLYMPIAN
Compressed air filter 40 My G 3/8
Technical specifications
Attributes
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Filter fineness | 40 µm |
| Material | zinc alloy (body);aluminium (bowl, connection);grilamid (indicator);sintered plastic (filter);sintered bronze (element);plastic (element);acrylonitrile butadiene rubber (elastomer) |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 182.58 excl. VAT
/ Each
£ 219.10 incl. VAT
- Usually arrives within 14 working days
