SMC AMD20-F02C-D MICRO MIST SEPARATOR


Compressed air preparation filter

References
smc:AMD20-F02C-D
rubix:393A6730
manufacturer :02075727
brand logo
brand logo
Technical specifications
Threading diameter (inch)g1/4 ''
Filter fineness0.01 µm

Product details : SMC AMD20-F02C-D MICRO MIST SEPARATOR


ISO 8573 air purity class.
Double-walled, transparent tank for tool-free maintenance.
High flow capacity and low pressure drop.
Flow capacity up to 1500l/min.
Pressure drop up to 10kPa.

Strengths

Avoid operational breakdowns, corrosion and shortened equipment life with the right air quality. Ease maintenance and save energy to reduce costs.

Applications

Air blowing and pneumatic tools, General painting, Sequence control, Measuring devices, Drying and cleaning of precision parts, Machine tools, High-quality painting, Instrumentation.

Technical specifications


Attributes
Threading diameter (inch)g1/4 ''
Filter fineness0.01 µm
Show UNSPSC/ECL@SS
£ 78.30 excl. VAT
/ Each
£ 93.96 incl. VAT
  • Usually arrives within 14 working days