NORGREN 430601000 10MM TEE CONN
Compression Fittings, External Nut
See technical informationSee documentsReferences
IMI Norgren:430601000
Rubix:113A9895
Manufacturer :430601000

Documents
Product details : NORGREN 430601000 10MM TEE CONN
T-connection 10 clamping ring
Technical specifications
Attributes
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | 10 mm |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 16.20 excl. VAT
/ Each
£ 19.44 incl. VAT
- Usually arrives within 14 working days
