NORGREN C01671218 PFITC 12MM-R1/8 SWIVEL TEE


Swivel Tee Adapter

References
norgren:C01671218
rubix:116A6045
brand logo
brand logo
Technical specifications
MaterialPlastic (PBT)
Connection 1R 1/8
See all Specifications

Product details : NORGREN C01671218 PFITC 12MM-R1/8 SWIVEL TEE


Strengths

Norgren Express Pneufit C push in fittings represent one of the industries largest ranges of industrial fittings, with in excess of 1,000 shapes and sizes
Assembly times can be reduced to the minimum by using the parallel threaded versions, or choose taper to ensure perfect sealing under less than ideal port conditions
Body material is either PBT or nickel plated brass offering good resistance to corrosion or contamination, and all components are retained within the body to make a perfect seal every time
In addition to standard shapes, the range also includes manifolds, banjo flow regulators isolating valves and other items to offer maximum benefit from using standard widely available parts

Technical specifications


Attributes
MaterialPlastic (PBT)
Connection 1R 1/8
ProfileC0167
Show UNSPSC/ECL@SS
£ 8.16 excl. VAT
/ Each
£ 9.79 incl. VAT
  • Usually arrives within 14 working days