FESTO 130794 PUSH-IN T-FITTING QST-1/8-6-100


Push-In T-Fitting

References
festo:QST-1/8-6-100
rubix:124A8968
manufacturer :130794
ean:4052568025151
QST-1/8-6-100 Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
See all Specifications

Product details : FESTO 130794 PUSH-IN T-FITTING QST-1/8-6-100


Push-in T-fitting QST-1/8-6-100 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=4,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=100

Technical specifications


Attributes
Logistics dimensions (L x W x H)140x135x90 mm
Logistic Weight18,16 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/8
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 365.00 excl. VAT
/ 100 pieces
£ 438.00 incl. VAT
  • Delivery usually within ( 11 ) days