FESTO 186313 PUSH-IN L-FITTING,SELF-SEALING QSKL-G1/2-12


Push-in L-Fitting

References
festo:QSKL-G1/2-12
rubix:124A8417
manufacturer :186313
ean:4052568040994
QSKL-G1/2-12 Push-in L-fitting, self-sealing
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/2
See all Specifications

Product details : FESTO 186313 PUSH-IN L-FITTING,SELF-SEALING QSKL-G1/2-12


Push-in L-fitting, self-sealing QSKL-G1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=6,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight117,9 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/2
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 15.66 excl. VAT
/ Each
£ 18.79 incl. VAT
  • Delivery usually within ( 11 ) days