Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
CENTAUR PVC CMA 25W 25MM MALE ADAPTOR C/W L/RING WHITE (DIA)25 MM
CENTAUR PVC CMA 25W 25MM MALE ADAPTOR C/W L/RING WHITE (DIA)25 MM
Male Adapter
References
centaur manufacturing:
CMA25W
rubix:
234A6293
Technical specifications
Type
Male Adapter
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CENTAUR PVC CMA 25W 25MM MALE ADAPTOR C/W L/RING WHITE (DIA)25 MM
Strengths
•Suitable for attaching conduit to ancillary fittings
Sturdy construction
Technical specifications
Attributes
Type
Male Adapter
Width
25
mm
Colour
White
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC IZT43-D36L-N IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC MEC 4W 38MMX25MM END CAP
SMC IZT41-40D36HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC CIE 20B 20MM INSPECTION ELBOW BLACK (DIA)20 MM
HAGER IU2 2MOD SHEET STEEL ENCLOSURE (H)152 MM X (W)50 MM X (D)61.5 MM
MCG DL09-30-10 240V 4KW 3 POLE MINI CONTACTOR WITH 1 NO AUX (H)53 MM X
GREENBROOK ELECTRICAL T109-C DUAL TARIFF BOOST TIMER (H)85 MM X (W)155
TAMLEX BRACKET TB101-10
SMC IZT42-250D3AHL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
MKELECTRIC 1 GANG 1 MODULE K3701
CENTAUR PVC CIAM 42W 100MMX50MM CLIP-ON INTERNAL ANGLE WHITE
SIEMENS SIRIUS S0 CONTACTOR 3RT1026-1AP00
CENTAUR PVC CHS 25 25MM CONDUIT BENDING SPRING (DIA)25 MM
CENTAUR PVC 20 CRB 5B 20MM TEE 3 WAY BOX BLACK (DIA)20 MM
CENTAUR PVC AECC 3 RADIUS DADO END CAP PACK OF 2