Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
CENTAUR PVC LG 20B 20MM LIGHT GAUGE CONDUIT BLACK (L)3 M X (DIA)20 MM
CENTAUR PVC LG 20B 20MM LIGHT GAUGE CONDUIT BLACK (L)3 M X (DIA)20 MM
Round Conduit Light Gauge
References
centaur manufacturing:
LG20B
rubix:
234A6254
Technical specifications
Type
Round Conduit Light Gauge
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CENTAUR PVC LG 20B 20MM LIGHT GAUGE CONDUIT BLACK (L)3 M X (DIA)20 MM
Strengths
•Super high impact conduit
Heavy gauge
Technical specifications
Attributes
Type
Round Conduit Light Gauge
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.83
excl. VAT
/
Each
£
3.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC IZTP43-L IZTP43 HIGH-VOLTAGE POWER SUPPLY MODULE
CENTAUR PVC MIB 4W 38MMX25MM INTERNAL BEND
SMC IZF31-P-BYU
SIEMENS 2A PSU 6ES73071BA010AA0
MCG MC120 2P N/O 20A 230V 1 MODULE MODULAR CONTACT (H)83 MM X (W)18 MM
CENTAUR PVC CXAT 33W 75MMX75MM EXTERNAL ANGLE WHITE
NIGLON LTD ML20 20MM LONG MALE BRASS BUSH PACK OF 100
CENTAUR PVC CMT 4SA 38MMX25MM MINI TRUNKING (L)3 M X (W)38 MM X (D)25
CENTAUR PVC CFA 25W 25MM FEMALE ADAPTOR C/W MALE BUSH WHITE (DIA)25 MM
WIELAND WK10SI5X20 FUSED TERMINAL 10A MAX (L)65 MM X (H)58.5 MM X (W)1
SMC IZT41-160D38HL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
ROTHENBERGER PIPE ROUGHING WRENCH 3/8-2 56500
SMC IZT41-34D36HRL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
GREENBROOK ELECTRICAL RCDA-C RCD ADAPTOR (H)140 MM X (W)59 MM X (D)46
CENTAUR PVC GYE 5/6 6.0MM GREEN/YELLOW SLEEVING (L)100 M X (DIA)6 MM 1