CENTAUR PVC 25 CRB 6B 25MM INTERSECTION 4 WAY BOX BLACK (DIA)25 MM

Conduit 4 Way Box

See technical informationSee documents

References

Centaur Manufacturing:25CRB6B
Rubix:234A6282
brand logo

Technical specifications

Typeconduit 4 way box
See all Specifications

Documents

Product details : CENTAUR PVC 25 CRB 6B 25MM INTERSECTION 4 WAY BOX BLACK (DIA)25 MM


Strengths

•Provision for brass earth terminal
Provision for countersunk installation
To suit M4 screw threads
Suitable for loads up to 3kg centrally at 60 Degrees maximum

Technical specifications


Attributes
Typeconduit 4 way box
Colourblack
  • Delivery usually within ( 3 ) days