FESTO 533504 CONNECTING CABLE
VMPA-KMS Valve Terminal Connecting Cable
See technical informationSee documentsReferences
Festo:VMPA-KMS2-8-2,5-PUR
Rubix:107A5737
Manufacturer :533504
EAN:4052568086510

Documents
Product details : FESTO 533504 CONNECTING CABLE
Connecting cable VMPA-KMS2-8-2,5-PUR For multi-pin plug Connection to valve terminal MPA-S, appropriate for energy chain. Protection class=(* IP65, * to IEC 60529), Ambient temperature with flexible cable installation=-40 - 70 °C, Min. cable bending radius=54 mm, Electrical Connection=Cable with plug, Cable structure=10 x 0,25 mm²
Technical specifications
Attributes
| Logistic Weight | 246 g |
|---|---|
| Type | vmpa-km |
Show UNSPSC/ECL@SS
£ 67.73 excl. VAT
/ Each
£ 81.28 incl. VAT
- Delivery usually within ( 2 ) days