FESTO 164251 CONNECTING CABLE SIM-K-4-GD-5-PU
Connecting cable SIM-K
See technical informationSee documentsReferences
Festo:SIM-K-4-GD-5-PU
Rubix:107A2432
Manufacturer :164251
EAN:4052568073350

Documents
Product details : FESTO 164251 CONNECTING CABLE SIM-K-4-GD-5-PU
Connecting cable SIM-K-4-GD-5-PU For sensors and Proximity switches. Conforms to standard=(* EN 61076-2-104, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Chain link trunking: 5 million cycles, bending radius 75 mm, * Bending strength according to Festo standard, * Test conditions on request), Operating voltage range AC=0 - 30 V, Operating voltage range DC=0 - 30 V
Technical specifications
Attributes
| Logistic Weight | 153 g |
|---|---|
| Type | connecting cable |
Show UNSPSC/ECL@SS
£ 49.09 excl. VAT
/ Each
£ 58.91 incl. VAT
- Delivery usually within ( 10 ) days