Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Couplings
CAMOZZI QRC-PLUG-HOSE TAIL-9MM 5650 09
CAMOZZI QRC-PLUG-HOSE TAIL-9MM 5650 09
Connector with Barb
References
camozzi:
5650 09
rubix:
203A3442
Technical specifications
Material
Nickel-Plated Brass;NBR (Seal)
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CAMOZZI QRC-PLUG-HOSE TAIL-9MM 5650 09
Strengths
•Quick release coupling Mod. 5650 Plug hose tail
Applications
Industrial
Technical specifications
Attributes
Material
Nickel-Plated Brass;NBR (Seal)
Profile
5000
Max. temperature
80
°C
Min. temperature
-20
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.56
excl. VAT
/
Each
£
1.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RECTUS 3/8BSP MAL CPLG NCKL 21KAAW17MPN
SMC KKA6S-04M S/S COUPLING
RECTUS FEMALE COUPLG NICKEL 21KAIW10MPN
RECTUS 8MM HOS TAIL PLUG NP 21SFTF08MXN
NORGREN 234210048 COUPLING R 1/2 MALE
SMC KK4P-03F FITTING
RECTUS 21KAIW13MPN3 1/4IN BSPP FEM COUPLING BROWN NICKEL
SMC KK130P-08H S COUPLER
SMC KK3P-04H FITTING
NORGREN 233210018 COUPLING G 1/8 MALE
MECALINE EURO PROFILE PLUG FOR HOSE ID 8 880697
SMC KK6P-16L MALE CONN ONE TOUCH 16MM ELBOW
NORGREN 233420028 D'BLE SHUTOFF COUP F/M G 1/4
SMC KK2S-04H S/S COUPLING
SMC KK3P-06H FITTING