NORGREN 233420028 D'BLE SHUTOFF COUP F/M G 1/4
Quick Release Coupling
See technical informationSee documentsReferences
IMI Norgren:233420028
Rubix:123A4605
Manufacturer :233420028


Technical specifications
| Connection 1 | g 1/4 |
|---|---|
| Material | nickel-plated brass;nbr (seal) |
Documents
Product details : NORGREN 233420028 D'BLE SHUTOFF COUP F/M G 1/4
Strengths
•Double shut off: After disconnection the flow stops in both coupling and plug. The medium is retained in both connection lines and pressure is not released
Single handed operation
Compact robust construction
High flow, low pressure drop
Wide range of connections
Single handed operation
Compact robust construction
High flow, low pressure drop
Wide range of connections
Technical specifications
Attributes
| Connection 1 | g 1/4 |
|---|---|
| Material | nickel-plated brass;nbr (seal) |
| Profile | dn 5 (ø 5 mm) |
| Max. temperature | 100 °C |
| Weight | 0.04 kg |
| Max. service pressure | 35 bar |
Show UNSPSC/ECL@SS
£ 21.14 excl. VAT
/ Each
£ 25.37 incl. VAT
- Usually arrives within 14 working days