NORGREN 233210018 COUPLING G 1/8 MALE


Release Coupling

References
norgren:233210018
rubix:123A4471
brand logo
brand logo
Technical specifications
Connection 11/8
MaterialNickel-Plated Brass (Body, Valve);Stainless Steel (Spring, Locking Ring/Ball) NBR (Seal)
See all Specifications

Product details : NORGREN 233210018 COUPLING G 1/8 MALE


Strengths

•Compact robust construction
High flow, low pressure drop
Single handed operation
Single shut off: The plug designed straight through, coupling shuts off immediately when connection is broken. The ideal solution for operating compressed air tools

Technical specifications


Attributes
Connection 11/8
MaterialNickel-Plated Brass (Body, Valve);Stainless Steel (Spring, Locking Ring/Ball) NBR (Seal)
Max. temperature100 °C
Min. temperature-20 °C
Show UNSPSC/ECL@SS
£ 15.94 excl. VAT
/ Each
£ 19.13 incl. VAT
  • Usually arrives within 14 working days