References
Festo:NPQM-D-Q10-S12-P10
Rubix:116A7921
Manufacturer :558774
EAN:4052568055134

Product details : FESTO 558774 PUSH-IN CONNECTOR NPQM-D-Q10-S12-P10
Push-in connector NPQM-D-Q10-S12-P10 558774
Technical specifications
Attributes
| Connection 1 | plug-in 10 mm |
|---|---|
| Material | nickel-plated brass |
| Length | 42 mm |
| Min. temperature | -20 °C |
| Colour | silver |
| Connection 2 | plug-in 12 mm |
| Max. temperature | 70 °C |
| Service pressure | 16 bar |
| Type of fluid | compressed air (conforms to iso 8573-1:2010) |
| Metric exterior tube diameter | 10 mm |
| Metric exterior tube diameter 2 | 12 mm |
Show UNSPSC/ECL@SS
£ 40.70 excl. VAT
/ 10 pieces
£ 48.84 incl. VAT
- Delivery usually within ( 2 ) days