SMC KQ2T04-00A1 UNION TEE, TUBE-TUBE CONNECTION

Union Tee Fitting

See technical informationSee documents

References

SMC:KQ2T04-00A1
Rubix:387A4826
Manufacturer :KQ2T04-00A1
SMC FITTING KQ2T04-00A1

Technical specifications

Connection 14
Materialstainless steel 303 (body); pbt (some body/guide parts); ss304 (chuck/guide); pom (release button); nbr (o-ring/seals)
See all Specifications

Documents

Product details : SMC KQ2T04-00A1 UNION TEE, TUBE-TUBE CONNECTION


KQ2 one-touch, The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.

Strengths

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Connection 14
Materialstainless steel 303 (body); pbt (some body/guide parts); ss304 (chuck/guide); pom (release button); nbr (o-ring/seals)
Length31 mm
Min. temperature-5 °C
Coloursilver
Connection 24
Max. temperature60 °C
Service pressure10 bar
Type of fluidair, water
Metric exterior tube diameter4 mm
Metric exterior tube diameter 24 mm
£ 2.35 excl. VAT
/ Each
£ 2.82 incl. VAT
  • Usually arrives within 14 working days