MECALINE 884295 SS UNION ELBOW OD 4
STAINLESS STEEL UNION ELBOW PUSH-IN FITTING
See technical informationSee documentsReferences
Superseded Ref:842907
Mecaline:884295
Rubix:253A0475
EAN:3660338377235
Documents
Product details : MECALINE 884295 SS UNION ELBOW OD 4
Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.
Push-In angle connector VA 4
Applications
- Automation with cleaning
- Food industry
- Chemicals, petrochemicals, pharmaceutical industry
- Medical
- Vacuum
- Food industry
- Chemicals, petrochemicals, pharmaceutical industry
- Medical
- Vacuum
Technical specifications
Attributes
| Connection 1 | 4 |
|---|---|
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 22.61 excl. VAT
/ Each
£ 27.13 incl. VAT
- Usually arrives within 14 working days

