MECALINE STEM REDUCER 12-6 858826
UNION STRAIGHT REDUCTION FITTINGS
See technical informationSee documentsReferences
Mecaline:858826
Rubix:208A5244
EAN:3660338138966

Documents
Product details : MECALINE STEM REDUCER 12-6 858826
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
858826 12-6 Metal body
Technical specifications
Attributes
| Connection 1 | 12 |
|---|---|
| Material | polymer body |
| Length | 46.4 mm |
| Min. temperature | -20 °C |
| Connection 2 | 6 |
| Max. temperature | 80 °C |
| Service pressure | 10 bar |
| Type of fluid | air, vacuum |
| Metric exterior tube diameter | 12 mm |
| Metric exterior tube diameter 2 | 6 mm |
Show UNSPSC/ECL@SS
£ 4.08 excl. VAT
/ Each
£ 4.90 incl. VAT
- In stock: Next day delivery
