MECALINE 867661 ALL ST/ST PRESSURE GAUGE DIAM 100MM 1/2IN 0/25BAR
Pressure gauge stainless
See technical informationSee documentsReferences
Mecaline:867661
Rubix:216A3461
EAN:3660338216121

Documents
Product details : MECALINE 867661 ALL ST/ST PRESSURE GAUGE DIAM 100MM 1/2IN 0/25BAR
Stainless box pressure gauges and stainless steel mechanism .
Fitting 1/2" - 63 mm diameter .
Delivered without glycerine -
Fitting 1/2" - 63 mm diameter .
Delivered without glycerine -
Technical specifications
Attributes
| Connection 1 | 1/2 |
|---|---|
| Material | stainless steel |
| Length | 48 mm |
| Min. temperature | -20 °C |
| Colour | silver |
| Max. temperature | 200 °C |
| Service pressure | 25 bar |
| Type of fluid | gaseous and liquid aggressive media that are not highly viscous or crystallising |
| Metric exterior tube diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 86.00 excl. VAT
/ Each
£ 103.20 incl. VAT
- Usually arrives within 14 working days
