Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC KQ2S10-03AP ONE-TOUCH FITTING
SMC KQ2S10-03AP ONE-TOUCH FITTING
Pneumatic plug-in fitting SMC
References
smc:
KQ2S10-03AP
rubix:
117A7412
manufacturer :
01135305
Product details
Technical specifications
Product details : SMC KQ2S10-03AP ONE-TOUCH FITTING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.36
excl. VAT
/
Each
£
5.23
incl. VAT
Delivery usually within (
19
) days
Add to cart
Check our products from related categories
FESTO 130743 PUSH-IN L-CONNECTOR QSL-10-50
FESTO 6254 QUICK CONNECTOR CK-1/8-PK-4-KU
NORGREN 101450618 PFIT 6MM-R1/8 ELBOW ADAPTER
NORGREN C00601600 PFITC 16MM EQUAL TEE CONNECTOR
NORGREN C02670605 PFITC 6MM-M5 SWIVEL TEE ADPT
FESTO 153089 PUSH-IN L-FITTING QSLV-1/8-8
NORGREN 101450828 PFIT 8MM-R1/4 ELBOW ADAPTER
MECALINE 859903 DOUBLE BANJO FITTING 2 HEADS MM 10-G1/4IN
FESTO 2256 PIPE SOCKET QM-3/8-3/8
SMC LQ3H6C-MN HIGH PURITY FLUOROPOLYMER FITTING
SMC KPQL06-01 FITTING
FESTO 153100 PUSH-IN L-FITTING QSLV-1/4-8-I
SMC KFG2H0806-03S INSERT FITTING
NORGREN 100400600 PFIT 6MM ELBOW CONNECTOR
NORGREN 100200600 PFIT 6MM STRAIGHT CONNECTOR