FESTO 578357 PUSH-IN FITTING NPQH-D-G14F-Q8-P10
Push-In Fitting
See technical informationSee documentsReferences
Festo:NPQH-D-G14F-Q8-P10
Rubix:116A0853
Manufacturer :578357
EAN:4052568060602

Technical specifications
| Material | brass / fpm / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 578357 PUSH-IN FITTING NPQH-D-G14F-Q8-P10
Push-in fitting NPQH-D-G14F-Q8-P10 Size=Standard, Nominal size=7 mm, Assembly Position=Any, Container size=10, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 20,68 g |
|---|---|
| Material | brass / fpm / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 40.70 excl. VAT
/ 10 pieces
£ 48.84 incl. VAT
- Delivery usually within ( 2 ) days