References
SMC:KJF04-M3
Rubix:119A0975

Technical specifications
| Material | 303 stainless steel, c3604bd, pbt (body);c3604bd (stud);304 stainless steel (chuck);pom (release button, guide 1);nbr (seal) |
|---|---|
| Connection 1 | m3 x 0,5 |
Documents
Product details : SMC KJF04-M3 FITTING
Technical specifications
Attributes
| Material | 303 stainless steel, c3604bd, pbt (body);c3604bd (stud);304 stainless steel (chuck);pom (release button, guide 1);nbr (seal) |
|---|---|
| Connection 1 | m3 x 0,5 |
| Connection 2 | 4 |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 21.90 excl. VAT
/ 10 pieces
£ 26.28 incl. VAT
- Delivery usually within ( 4 ) days