SMC 10-KGE10-02 CLEAN ROOM STAINLESS STEEL ONE-TOUCH FITTING

Connector

See technical informationSee documents
References
SMC:10-KGE10-02
Rubix:2599314
brand logo
Technical specifications
Material303 stainless steel, pbt (body);nbr (seal)
Connection 11/4
See all Specifications
Documents

Product details : SMC 10-KGE10-02 CLEAN ROOM STAINLESS STEEL ONE-TOUCH FITTING


SMC's popular one touch technology has been incorporated into this series where all the wetted metal parts are made from stainless steel. This fitting is suitable for use in CRT production for example where the use of copper must be avoided. Other applications include wash down or other environments that could corrode normal fittings. KG can be used for vacuum ?100 kPa and pressures up to 1 MPa (~150 PSI). This fitting is available in 27 different body styles, with connection sizes from M5 to + R(PT), and tube sizes from 4mm OD to 12 mm OD.

Technical specifications


Attributes
Logistic Weight31 g
Material303 stainless steel, pbt (body);nbr (seal)
Connection 11/4
Connection 210
Show UNSPSC/ECL@SS
£ 28.23 excl. VAT
/ Each
£ 33.88 incl. VAT
  • Delivery usually within ( 4 ) days