References
SMC:KPH12-03
Rubix:2606636
Manufacturer :KPH12-03
EAN:3618036071764

Product details : SMC KPH12-03 ONE TOUCH FITTING FOR CLEAN ROOM
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPH, Clean One-touch Fitting for Blowing Systems - Male Connector and Straight Union
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Material | polypropylene |
| Connection 1 | r 3/8 |
| Profile | kph |
| Connection 2 | 12 |
| Max. temperature | 80 °C |
| Type | h (male connector, straight union) |
| Tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 6.12 excl. VAT
/ Each
£ 7.34 incl. VAT
- Delivery usually within ( 4 ) days