NORGREN C01880848 SWIVEL Y ADAPTER MALE

Adapter

See technical information

References

IMI Norgren:C01880848
Rubix:134A0123
Manufacturer :C01880848
brand logo

Technical specifications

Materialbody: pbt; threads: nickel-plated brass; locking ring: stainless steel; sealing (gaskets, o-rings, u-seal): nbr (silicone-free)
Connection 1r1/2 (iso r tapered thread)
See all Specifications

Product details : NORGREN C01880848 SWIVEL Y ADAPTER MALE


Rotatable Y-screw-in screw connection 8 - R 1/2 Pneufit C
Pneufit-C Swivel Y adaptor Ø8mm x R1/2" C01880848

Technical specifications


Attributes
Materialbody: pbt; threads: nickel-plated brass; locking ring: stainless steel; sealing (gaskets, o-rings, u-seal): nbr (silicone-free)
Connection 1r1/2 (iso r tapered thread)
Profilepneufit® c
Connection 2tube ø 8 mm (push-in fitting)
Max. temperature60 °C
£ 7.57 excl. VAT
/ Each
£ 9.08 incl. VAT
  • Usually arrives within 14 working days