References
SMC:KRH10-00
Rubix:115A2945
Manufacturer :KRH10-00
EAN:3618036026924

Technical specifications
| Material | flame-resistant pbt |
|---|---|
| Connection 1 | tube-to-tube (straight union, krh) |
Product details : SMC KRH10-00 FITTING
Flame resistant, one-touch fitting series KR can be used for a wide range of pressures from a low vacuum up to a pressure of 145 PSI. The use of a special profile ensures positive sealing and reduced resistance when the tube is being inserted. KR fittings are effective when piping in a confined space. The body and threaded portion can turn.
•Effective when piping is in a confined space
•Release collar allows easy removal of tubing without damaging the tube
•Ideal for areas where weld splatter is generated
•Flame resistant material
•Maximum operating pressure of 1.0MPa
Applicable Tube OD: Ø10
•Release collar allows easy removal of tubing without damaging the tube
•Ideal for areas where weld splatter is generated
•Flame resistant material
•Maximum operating pressure of 1.0MPa
Applicable Tube OD: Ø10
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Material | flame-resistant pbt |
| Connection 1 | tube-to-tube (straight union, krh) |
| Profile | straight union |
| Connection 2 | 10 |
| Max. temperature | 60 °C |
| Type | flame resistant (fr) one-touch fitting (ul-94 v-0 equivalent) |
| Tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 28.75 excl. VAT
/ 5 pieces
£ 34.50 incl. VAT
- Delivery usually within ( 4 ) days